- 4.76 in Outside Diameter
- Cartridge Style
| Primary Application | DETROIT DIESEL A4721800109 |
| Inner Diameter (in) | 2.09 |
| Inner Diameter (mm) | 53 |
| Efficiency 50% | 17 micron |
| Outer Diameter (in) | 4.76 |
| Length (in) | 10.35 |
| Outer Diameter (mm) | 121 |
| Length (mm) | 263 |
| Length | 10.35 in, 263 mm |
| Style | Cartridge |
| Weight | 1.05 LB |
| EAN or UPC | 742330955314 |

