- 3.66 in Outside Diameter
- Full-Flow
- 3/4-16 UN Thread Size
- Spin-On Style
| Bypass Valve Setting LR (BAR) | 2.3 bar |
| Length | 4.21 in, 107 mm |
| Gasket OD (in) | 2.83 |
| Bypass Valve Setting LR (PSI) | 33 psi |
| Bypass Valve Setting HR (PSI) | 2.6 psi |
| Gasket OD (mm) | 72 |
| Outer Diameter (in) | 3.66 |
| Gasket ID (in) | 2.44 |
| Length (in) | 4.21 |
| Primary Application | KUBOTA 1540232090 |
| Thread Size | 3/4-16 UN |
| Anti-Drainback Valve | Yes |
| Length (mm) | 107 |
| Media Type | Cellulose |
| Efficiency Test Std | ISO 16889 |
| Gasket ID (mm) | 62 |
| Bypass Valve Setting HR (BAR) | 38 bar |
| Efficiency 99% | 40 micron |
| Outer Diameter (mm) | 93 |
| Type | Full-Flow |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Style | Spin-On |
| Weight | 1.0 LB |
| EAN or UPC | 742330200759 |

