- 3.66 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
| Length | 3.94 in, 100 mm |
| Outer Diameter (in) | 3.66 |
| Length (mm) | 100 |
| Length (in) | 3.94 |
| Outer Diameter (mm) | 93 |
| Primary Application | ISUZU 8942172720 |
| Anti-Drainback Valve | Yes |
| Efficiency Test Std | ISO 16889 |
| Gasket OD (mm) | 86 |
| Gasket ID (mm) | 77 |
| Efficiency 99% | 23 micron |
| Media Type | Cellulose |
| Thread Size | M20 x 1.5 |
| Gasket ID (in) | 3.03 |
| Gasket OD (in) | 3.39 |
| Gasket O.D. | 3.39 in, 86 mm |
| Type | Full-Flow |
| Gasket I.D. | 3.03 in, 77 mm |
| Style | Spin-On |
| Weight | 1.0 LB |
| EAN or UPC | 742330199763 |

