- 3.66 in Outside Diameter
- Water Separator Type
- M20 x 1.5 Thread Size
- Spin-On Style
| Style | Spin-On |
| Gasket ID (mm) | 62 |
| Gasket I.D. | 2.44 in, 62 mm |
| Thread Size | M20 x 1.5 |
| Length (mm) | 139.6 |
| Gasket ID (in) | 2.44 |
| Gasket OD (mm) | 72 |
| Length | 5.5 in, 139.6 mm |
| Length (in) | 5.5 |
| Outer Diameter (mm) | 93 |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket OD (in) | 2.83 |
| Outer Diameter (in) | 3.66 |
| Type | Water Separator |
| Weight | 1.08 LB |
| EAN or UPC | 742330199725 |

