- 6 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 152.4 |
| Outer Diameter (in) | 6 |
| Efficiency Beta 1000 | 23 micron |
| Length | 10.06 in, 255.6 mm |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Inner Diameter (mm) | 107.3 |
| Length (in) | 10.06 |
| Inner Diameter (in) | 4.22 |
| Overall Length (in) | 9 |
| Primary Application | CATERPILLAR 1391535 |
| Overall Length (mm) | 228.6 |
| Media Type | Synthetic |
| Length (mm) | 255.6 |
| Style | Cartridge |
| Weight | 3.7 LB |
| EAN or UPC | 742330200544 |

