- 5.09 in Outside Diameter
- Cartridge Style
| Length (in) | 10.88 |
| Inner Diameter (mm) | 82.5 |
| Outer Diameter (mm) | 129.4 |
| Outer Diameter (in) | 5.09 |
| Media Type | Synthetic |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Length | 10.88 in, 276.4 mm |
| Primary Application | CATERPILLAR 1391536 |
| Efficiency Beta 1000 | 9 micron |
| Inner Diameter (in) | 3.25 |
| Length (mm) | 276.4 |
| Style | Cartridge |
| Weight | 3.5 LB |
| EAN or UPC | 742330200506 |

