- 5.13 in Outside Diameter
- Cartridge Style
| Length | 6.88 in, 174.8 mm |
| Outer Diameter (mm) | 130.4 |
| Efficiency Beta 1000 | 9 micron |
| Inner Diameter (mm) | 82.5 |
| Length (in) | 6.88 |
| Inner Diameter (in) | 3.25 |
| Outer Diameter (in) | 5.13 |
| Media Type | Synthetic |
| Overall Length (in) | 7 |
| Primary Application | CATERPILLAR 1391537 |
| Overall Length (mm) | 177.8 |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Length (mm) | 174.8 |
| Style | Cartridge |
| Weight | 2.295 LB |
| EAN or UPC | 742330200490 |

