- 5.4 in Outside Diameter
- Cartridge Style
| Length | 8.18 in, 207.7 mm |
| Outer Diameter (in) | 5.4 |
| Style | Cartridge |
| Length (mm) | 207.7 |
| Outer Diameter (mm) | 137.2 |
| Length (in) | 8.18 |
| Efficiency Test Std | SAE J1985 |
| Weight | 1.54 LB |
| EAN or UPC | 742330199831 |
| Length | 8.18 in, 207.7 mm |
| Outer Diameter (in) | 5.4 |
| Style | Cartridge |
| Length (mm) | 207.7 |
| Outer Diameter (mm) | 137.2 |
| Length (in) | 8.18 |
| Efficiency Test Std | SAE J1985 |
| Weight | 1.54 LB |
| EAN or UPC | 742330199831 |