- 6.42 in Outside Diameter
- Cartridge Style
| Length | 30.08 in, 764 mm |
| Inner Diameter (mm) | 37 |
| Outer Diameter (mm) | 163 |
| Efficiency 90% | 24 micron |
| Media Type | Cellulose |
| Length (mm) | 764 |
| Outer Diameter (in) | 6.42 |
| Length (in) | 30.08 |
| Inner Diameter (in) | 1.46 |
| Style | Cartridge |
| Weight | 3.7 LB |
| EAN or UPC | 742330198810 |

