- 3.54 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Emulsified H2O Efficiency | 95 Percent |
| Style | Cartridge |
| Length (mm) | 158 |
| Outer Diameter (in) | 3.54 |
| Outer Diameter (mm) | 90 |
| Efficiency 99% | 5 micron |
| Type | Water Separator |
| Length | 6.22 in, 158 mm |
| Efficiency Test Std | SAE J1985 |
| Length (in) | 6.22 |
| Weight | 0.51 LB |
| EAN or UPC | 742330198506 |

