- 4.47 in Outside Diameter
| Outer Diameter (mm) | 113.5 |
| Length (mm) | 231.6 |
| Length (in) | 9.12 |
| Length | 9.12 in, 231.6 mm |
| Outer Diameter (in) | 4.47 |
| Weight | 1.2 LB |
| EAN or UPC | 742330198490 |
| Outer Diameter (mm) | 113.5 |
| Length (mm) | 231.6 |
| Length (in) | 9.12 |
| Length | 9.12 in, 231.6 mm |
| Outer Diameter (in) | 4.47 |
| Weight | 1.2 LB |
| EAN or UPC | 742330198490 |