- 4.21 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Length (in) | 6.76 |
| Collapse Burst (in) | 6.9 in |
| Overall Length (in) | 7.03 |
| Efficiency 99% | 25 micron |
| Overall Length (mm) | 178.6 |
| Length | 6.76 in, 171.6 mm |
| Inner Diameter (in) | 0.66 |
| Outer Diameter (mm) | 107 |
| Emulsified H2O Efficiency | 95 Percent |
| Type | Water Separator |
| Outer Diameter (in) | 4.21 |
| Collapse Burst (mm) | 100 mm |
| Efficiency Test Std | SAE J1985, J905 |
| Inner Diameter (mm) | 16.8 |
| Length (mm) | 171.6 |
| Style | Cartridge |
| Weight | 0.7 LB |
| EAN or UPC | 742330195406 |

