- 2.87 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 73 |
| Outer Diameter (in) | 2.87 |
| Style | Cartridge |
| Length | 3.39 in, 86 mm |
| Length (in) | 3.39 |
| Length (mm) | 86 |
| Inner Diameter (in) | 0.55 |
| Efficiency Test Std | SAE J1985 |
| Inner Diameter (mm) | 14 |
| Weight | 0.21 LB |
| EAN or UPC | 742330194423 |

