
- 3.67 in Outside Diameter
- Water Separator Type
- M22 x 1.5 Thread Size
- Spin-On Style
Gasket OD (in) | 2.83 |
Efficiency 99% | 10 micron |
Gasket O.D. | 2.83 in, 72 mm |
Type | Water Separator |
Length (in) | 4.98 |
Collapse Burst (mm) | 49 mm |
Gasket ID (in) | 2.44 |
Outer Diameter (in) | 3.67 |
Style | Spin-On |
Thread Size | M22 x 1.5 |
Length | 4.98 in, 126.5 mm |
Gasket OD (mm) | 72 |
Collapse Burst (in) | 3.4 in |
Length (mm) | 126.5 |
Gasket ID (mm) | 62 |
Efficiency Test Std | SAE J1985 |
Gasket I.D. | 2.44 in, 62 mm |
Emulsified H2O Efficiency | 95 Percent |
Outer Diameter (mm) | 93.2 |
Weight | 1.2 LB |
EAN or UPC | 742330193976 |
