- 3.43 in Outside Diameter
- Cartridge Style
| Length (in) | 3.94 |
| Outer Diameter (mm) | 87 |
| Length (mm) | 100 |
| Length | 3.94 in, 100 mm |
| Outer Diameter (in) | 3.43 |
| Style | Cartridge |
| Weight | 0.8 LB |
| EAN or UPC | 742330176139 |
| Length (in) | 3.94 |
| Outer Diameter (mm) | 87 |
| Length (mm) | 100 |
| Length | 3.94 in, 100 mm |
| Outer Diameter (in) | 3.43 |
| Style | Cartridge |
| Weight | 0.8 LB |
| EAN or UPC | 742330176139 |