- 3.27 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 3.27 |
| Inner Diameter (mm) | 24 |
| Length (mm) | 137 |
| Inner Diameter (in) | 0.94 |
| Length (in) | 5.39 |
| Outer Diameter (mm) | 83 |
| Length | 5.39 in, 137 mm |
| Gasket OD (in) | 3.98 |
| Gasket OD (mm) | 101 |
| Style | Cartridge |
| Gasket O.D. | 3.98 in, 101 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330127261 |

