- 3.68 in Outside Diameter
- M16 x 1.5 Thread Size
- Spin-On Style
| Gasket I.D. | 2.23 in, 56.7 mm |
| Efficiency Test Std | JIS D 1611 |
| Outer Diameter (in) | 3.68 |
| Length (mm) | 108 |
| Gasket OD (mm) | 70.3 |
| Collapse Burst (in) | 6.9 in |
| Collapse Burst (mm) | 100 mm |
| Length | 4.25 in, 108 mm |
| Style | Spin-On |
| Gasket ID (in) | 2.23 |
| Gasket OD (in) | 2.77 |
| Gasket O.D. | 2.77 in, 70.3 mm |
| Efficiency 99% | 9 micron |
| Gasket ID (mm) | 56.7 |
| Outer Diameter (mm) | 93.5 |
| Thread Size | M16 x 1.5 |
| Length (in) | 4.25 |
| Weight | 1.25 LB |
| EAN or UPC | 742330192412 |

