- 3.68 in Outside Diameter
- M20 x 1.5 Thread Size
- Spin-On Style
| Length (mm) | 160.7 |
| Thread Size | M20 x 1.5 |
| Gasket O.D. | 2.72 in, 69.2 mm |
| Length (in) | 6.33 |
| Efficiency 99% | 17 micron |
| Outer Diameter (mm) | 93.4 |
| Gasket OD (mm) | 69.2 |
| Style | Spin-On |
| Gasket ID (in) | 2.33 |
| Gasket I.D. | 2.33 in, 59.15 mm |
| Length | 6.33 in, 160.7 mm |
| Gasket OD (in) | 2.72 |
| Outer Diameter (in) | 3.68 |
| Gasket ID (mm) | 59.15 |
| Weight | 1.4 LB |
| EAN or UPC | 742330149904 |

