- 4.45 in Outside Diameter
- Full-Flow
- M30 x 2 Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.45 |
| Efficiency 99% | 12 micron |
| Gasket OD (mm) | 102.8 |
| Length (in) | 8.94 |
| Collapse Burst (in) | 10 |
| Collapse Burst (mm) | 145 |
| Thread Size | M30 x 2 |
| Length (mm) | 227 |
| Gasket ID (in) | 3.66 |
| Length | 8.94 in, 227 mm |
| Gasket OD (in) | 4.05 |
| Outer Diameter (mm) | 113 |
| Gasket ID (mm) | 93 |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket O.D. | 4.05 in, 102.8 mm |
| Gasket I.D. | 3.66 in, 93 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330146989 |

