- 3.66 in Outside Diameter
- M24 x 1.5 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 93 |
| Gasket I.D. | 2.44 in, 62 mm |
| Length (mm) | 144 |
| Gasket OD (in) | 2.8 |
| Gasket OD (mm) | 71 |
| Length | 5.67 in, 144 mm |
| Thread Size | M24 x 1.5 |
| Length (in) | 5.67 |
| Efficiency Test Std | ISO TR13353 |
| Gasket ID (mm) | 62 |
| Outer Diameter (in) | 3.66 |
| Gasket O.D. | 2.8 in, 71 mm |
| Style | Spin-On |
| Gasket ID (in) | 2.44 |
| Weight | 1.4 LB |
| EAN or UPC | 742330126523 |

