
- 3.82 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
Bypass Valve Setting LR (BAR) | 2.1 bar |
Gasket OD (in) | 2.8 |
Bypass Valve Setting HR (PSI) | 2.9 psi |
Length (mm) | 178 |
Media Type | Cellulose |
Gasket OD (mm) | 71 |
Gasket ID (mm) | 61 |
Efficiency Beta | 17 Micron @ Beta 2 |
Efficiency Beta 2 | 17 MICRON |
Outer Diameter (mm) | 97 |
Outer Diameter (in) | 3.82 |
Gasket ID (in) | 2.4 |
Length | 7.01 in, 178 mm |
Length (in) | 7.01 |
Thread Size | 1-12 UN |
Bypass Valve Setting LR (PSI) | 30 psi |
Bypass Valve Setting HR (BAR) | 42 bar |
Style | Spin-On |
Gasket O.D. | 2.8 in, 71 mm |
Gasket I.D. | 2.4 in, 61 mm |
Weight | 1.5 LB |
EAN or UPC | 742330041666 |
