- 4.29 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Efficiency 95% | 14 micron |
| Efficiency Test Std | ISO 4548-12, JIS D 1617 |
| Gasket O.D. | 3.56 in, 90.4 mm |
| Efficiency 50% | 3 micron |
| Gasket I.D. | 3.16 in, 80.3 mm |
| Efficiency 99% | 20 micron |
| Thread Size | 1-14 UN |
| Style | Spin-On |
| Length | 8.03 in, 204 mm |
| Type | Water Separator |
| Weight | 0.0 LB |
| EAN or UPC | 742330183588 |

