
- 3.11 in Outside Diameter
- Cartridge Style
Efficiency Beta 20 | 11 micron |
Efficiency Beta 75 | 20 micron |
Length | 9.49 in, 241 mm |
Style | Cartridge |
Weight | 0.0 LB |
EAN or UPC | 742330224380 |

Efficiency Beta 20 | 11 micron |
Efficiency Beta 75 | 20 micron |
Length | 9.49 in, 241 mm |
Style | Cartridge |
Weight | 0.0 LB |
EAN or UPC | 742330224380 |