- 3.25 in Outside Diameter
- M45 x 1.5 Thread Size
- Spin-On Style
| Efficiency Beta 75 | 35 micron |
| Efficiency Beta 20 | 30 micron |
| Style | Spin-On |
| Length | 6.1 in, 155 mm |
| Thread Size | M45 x 1.5 |
| Weight | 0.0 LB |
| EAN or UPC | 742330224137 |
| Efficiency Beta 75 | 35 micron |
| Efficiency Beta 20 | 30 micron |
| Style | Spin-On |
| Length | 6.1 in, 155 mm |
| Thread Size | M45 x 1.5 |
| Weight | 0.0 LB |
| EAN or UPC | 742330224137 |