- 5.98 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Efficiency Beta 75 | 20 micron |
| Gasket I.D. | 3.17 in, 80.5 mm |
| Gasket O.D. | 6.11 in, 155.2 mm |
| Length | 37.4 in, 950 mm |
| Weight | 15.648 LB |
| EAN or UPC | 742330994498 |
| Style | Cartridge |
| Efficiency Beta 75 | 20 micron |
| Gasket I.D. | 3.17 in, 80.5 mm |
| Gasket O.D. | 6.11 in, 155.2 mm |
| Length | 37.4 in, 950 mm |
| Weight | 15.648 LB |
| EAN or UPC | 742330994498 |