- 4.17 in Outside Diameter
- M60 x 2 Thread Size
- Spin-On Style
| Efficiency Beta | 7 Micron @ Beta 2, 16 Micron @ Beta 75 |
| Efficiency Test Std | ISO 19438 |
| Length (in) | 10.59 |
| Thread Size | M60 x 2 |
| Efficiency Beta 2 | 7 MICRON |
| Outer Diameter (in) | 4.17 |
| Outer Diameter (mm) | 106 |
| Efficiency Beta 75 | 16 micron |
| Primary Application | KOMATSU 7140728713 |
| Length (mm) | 269 |
| Media Type | Cellulose |
| Length | 10.59 in, 269 mm |
| Style | Spin-On |
| Weight | 3.78 LB |
| EAN or UPC | 742330982532 |

