
- 2.99 in Outside Diameter
- Full-Flow
- M16 x 1.5 Thread Size
- Spin-On Style
Length | 3.5 in, 89 mm |
Anti-Drainback Valve | No |
Efficiency 95% | 30 micron |
Collapse Burst (in) | 6.9 |
Gasket OD (mm) | 72 |
Thread Size | M16 x 1.5 |
Outer Diameter (in) | 2.99 |
Efficiency Test Std | ISO 4548-12 |
Gasket ID (in) | 2.44 |
Bypass Valve Setting LR (PSI) | 12 psi |
Efficiency 99% | 38 micron |
Media Type | Cellulose |
Outer Diameter (mm) | 76 |
Length (mm) | 89 |
Bypass Valve Setting LR (BAR) | 0.8 bar |
Length (in) | 3.5 |
Collapse Burst (mm) | 100 |
Gasket ID (mm) | 62 |
Gasket OD (in) | 2.83 |
Bypass Valve Setting HR (BAR) | 17 bar |
Bypass Valve Setting HR (PSI) | 1.2 psi |
Efficiency 50% | 17 micron |
Gasket O.D. | 2.83 in, 72 mm |
Gasket I.D. | 2.44 in, 62 mm |
Type | Full-Flow |
Style | Spin-On |
Weight | 0.768 LB |
EAN or UPC | 742330978771 |
