- 3.66 in Outside Diameter
- Water Separator Type
- M24 x 1.5 Thread Size
- Spin-On Style
| Gasket O.D. | 2.78 in, 70.7 mm |
| Thread Size | M24 x 1.5 |
| Gasket I.D. | 2.44 in, 62 mm |
| Bowl Thread | 1 1/4-10 UN |
| Length | 4.65 in, 118 mm |
| Type | Water Separator |
| Efficiency Beta 75 | 12 micron |
| Efficiency Test Std | ISO 4548-12 |
| Style | Spin-On |
| Weight | 1.4 LB |
| EAN or UPC | 742330977507 |

