- 4.25 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
| Gasket OD (mm) | 71.5 |
| Efficiency Test Std | ISO 4548-12 |
| Length (mm) | 115 |
| Gasket ID (in) | 2.46 |
| Media Type | Cellulose |
| Thread Size | 3/4-16 |
| Collapse Burst (in) | 6.9 |
| Gasket OD (in) | 2.81 |
| Outer Diameter (mm) | 108 |
| Outer Diameter (in) | 4.25 |
| Length (in) | 4.53 |
| Efficiency 50% | 9 micron |
| Gasket ID (mm) | 62.4 |
| Collapse Burst (mm) | 100 |
| Length | 4.53 in, 115 mm |
| Efficiency 99% | 21 micron |
| Efficiency 95% | 15 micron |
| Style | Spin-On |
| Gasket O.D. | 2.81 in, 71.5 mm |
| Type | Full-Flow |
| Gasket I.D. | 2.46 in, 62.4 mm |
| Weight | 1.8 LB |
| EAN or UPC | 7423309729084 |

