- 5.91 in Outside Diameter
- Cartridge Style
| Efficiency Beta 20 | 9 micron |
| Length | 15.75 in, 400 mm |
| Style | Cartridge |
| Efficiency Test Std | ISO 4548-12 |
| Efficiency Beta 75 | 11 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330970201 |
| Efficiency Beta 20 | 9 micron |
| Length | 15.75 in, 400 mm |
| Style | Cartridge |
| Efficiency Test Std | ISO 4548-12 |
| Efficiency Beta 75 | 11 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330970201 |