- 1.65 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Efficiency Test Std | ISO 4548-12 |
| Efficiency Beta 75 | 20 micron |
| Length | 3.23 in, 82 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330970225 |
| Style | Cartridge |
| Efficiency Test Std | ISO 4548-12 |
| Efficiency Beta 75 | 20 micron |
| Length | 3.23 in, 82 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330970225 |