- 5.35 in Outside Diameter
- M42 x 2 Thread Size
- Spin-On Style
| Length | 6.5 in, 165 mm |
| Style | Spin-On |
| Thread Size | M42 x 2 |
| Weight | 0.0 LB |
| EAN or UPC | 742330965894 |
| Length | 6.5 in, 165 mm |
| Style | Spin-On |
| Thread Size | M42 x 2 |
| Weight | 0.0 LB |
| EAN or UPC | 742330965894 |