- 1.65 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Efficiency Test Std | ISO 4548-12 |
| Length | 2.05 in, 52 mm |
| Efficiency Beta 75 | 39 micron |
| Weight | 1.0 LB |
| EAN or UPC | 742330965603 |
| Style | Cartridge |
| Efficiency Test Std | ISO 4548-12 |
| Length | 2.05 in, 52 mm |
| Efficiency Beta 75 | 39 micron |
| Weight | 1.0 LB |
| EAN or UPC | 742330965603 |