- 5.91 in Outside Diameter
- Cartridge Style
| Efficiency Test Std | ISO 4548-12 |
| Media Type | Cellulose |
| Primary Application | VOLVO 14539482 |
| Outer Diameter (mm) | 150 |
| Outer Diameter (in) | 5.91 |
| Collapse Burst (in) | 6.9 |
| Efficiency Beta 2 | 7 MICRON |
| Inner Diameter (in) | 4.33 |
| Efficiency Beta | 7 Micron @ Beta 2, 16 Micron @ Beta 75 |
| Efficiency Beta 75 | 16 micron |
| Length (mm) | 430 |
| Collapse Burst (mm) | 100 |
| Length | 16.93 in, 430 mm |
| Inner Diameter (mm) | 110 |
| Length (in) | 16.93 |
| Style | Cartridge |
| Weight | 5.2 LB |
| EAN or UPC | 742330964156 |

