- 5 in Outside Diameter
- M48 x 2 Thread Size
- Spin-On Style
| Gasket OD (in) | 4.88 |
| Length (mm) | 174 |
| Outer Diameter (in) | 5 |
| Efficiency Beta 2 | 7 MICRON |
| Length (in) | 6.85 |
| Efficiency Beta 75 | 16 micron |
| Media Type | Cellulose |
| Efficiency Beta 1000 | 23 micron |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2, 19 Micron @ Beta 200, 16 Micron @ Beta 75 |
| Collapse Burst (mm) | 100 |
| Collapse Burst (in) | 6.9 |
| Gasket ID (in) | 4.41 |
| Efficiency Test Std | ISO 4548-12 |
| Thread Size | M48 x 2 |
| Efficiency Beta 200 | 19 MICRON |
| Gasket ID (mm) | 112 |
| Outer Diameter (mm) | 127 |
| Gasket OD (mm) | 124 |
| Length | 6.85 in, 174 mm |
| Gasket I.D. | 4.41 in, 112 mm |
| Gasket O.D. | 4.88 in, 124 mm |
| Style | Spin-On |
| Weight | 3.0 LB |
| EAN or UPC | 742330964149 |

