- 2.99 in Outside Diameter
- Water Separator Type
- M18 x 1.5 Thread Size
- Spin-On Style
| Gasket I.D. | 2.44 in, 62 mm |
| Thread Size | M18 x 1.5 |
| Style | Spin-On |
| Efficiency Beta 75 | 13 micron |
| Gasket O.D. | 2.82 in, 71.7 mm |
| Length | 2.09 in, 53 mm |
| Type | Water Separator |
| Weight | 0.6 LB |
| EAN or UPC | 742330965382 |

