- 4.84 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Length (in) | 10.35 |
| Outer Diameter (in) | 4.84 |
| Outer Diameter (mm) | 123 |
| Inner Diameter (in) | 2.06 |
| Collapse Burst (mm) | 100 mm |
| Length | 10.35 in, 263 mm |
| Length (mm) | 263 |
| Inner Diameter (mm) | 52.3 |
| Collapse Burst (in) | 6.9 in |
| Weight | 1.9 LB |
| EAN or UPC | 742330963722 |

