- 4.53 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 54.8 |
| Length | 9.17 in, 233 mm |
| Style | Cartridge |
| Collapse Burst (in) | 6.9 in |
| Collapse Burst (mm) | 100 mm |
| Outer Diameter (mm) | 115 |
| Inner Diameter (in) | 2.16 |
| Outer Diameter (in) | 4.53 |
| Length (in) | 9.17 |
| Length (mm) | 233 |
| Weight | 1.4 LB |
| EAN or UPC | 742330963715 |

