- 4.88 in Outside Diameter
- Cartridge Style
| Length (in) | 10.67 |
| Length (mm) | 271 |
| Primary Application | PERKINS 996452 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (in) | 4.88 |
| Media Type | Cellulose |
| Length | 10.67 in, 271 mm |
| Collapse Burst (mm) | 100 |
| Inner Diameter (in) | 1.73 |
| Outer Diameter (mm) | 124 |
| Inner Diameter (mm) | 44 |
| Style | Cartridge |
| Weight | 9.8 LB |
| EAN or UPC | 742330963708 |

