- 4.02 in Outside Diameter
- Full-Flow
- 1-12 UN Thread Size
- Spin-On Style
| Efficiency 95% | 27 micron |
| Length (mm) | 101 |
| Efficiency 50% | 17 micron |
| Media Type | Cellulose |
| Anti-Drainback Valve | Yes |
| Gasket ID (in) | 3.46 |
| Thread Size | 1-12 UN |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 102 |
| Length | 3.98 in, 101 mm |
| Gasket OD (in) | 3.9 |
| Bypass Valve Setting LR (BAR) | 1 bar |
| Bypass Valve Setting LR (PSI) | 15 psi |
| Primary Application | MITSUBISHI 32A4000400 |
| Efficiency Test Std | ISO 4548-12 |
| Gasket OD (mm) | 99 |
| Outer Diameter (in) | 4.02 |
| Efficiency 99% | 39 micron |
| Length (in) | 3.98 |
| Gasket ID (mm) | 88 |
| Collapse Burst (mm) | 100 |
| Gasket I.D. | 3.46 in, 88 mm |
| Style | Spin-On |
| Gasket O.D. | 3.9 in, 99 mm |
| Type | Full-Flow |
| Weight | 1.648 LB |
| EAN or UPC | 742330202708 |

