- 6.06 in Outside Diameter
- Cartridge Style
| Length | 17.2 in, 437 mm |
| Efficiency Beta 75 | 16 micron |
| Inner Diameter (in) | 3.73 |
| Inner Diameter (mm) | 94.7 |
| Media Type | Cellulose |
| Outer Diameter (in) | 6.06 |
| Overall Length (in) | 17.72 |
| Primary Application | HITACHI 4656608 |
| Outer Diameter (mm) | 154 |
| Efficiency Beta 20 | 12 micron |
| Collapse Burst (in) | 6.9 |
| Length (in) | 17.2 |
| Overall Length (mm) | 450 |
| Efficiency Beta | 7 Micron @ Beta 2, 12 Micron @ Beta 20, 16 Micron @ Beta 75 |
| Efficiency Beta 2 | 7 MICRON |
| Length (mm) | 437 |
| Collapse Burst (mm) | 100 |
| Style | Cartridge |
| Weight | 5.5 LB |
| EAN or UPC | 742330200643 |

