- 4.29 in Outside Diameter
- Full-Flow
- M24 x 1.5 Thread Size
- Spin-On Style
| Length (in) | 5.79 |
| Media Type | Cellulose |
| Bypass Valve Setting HR (PSI) | 2.1 psi |
| Gasket ID (in) | 2.44 |
| Efficiency Beta 75 | 21 micron |
| Anti-Drainback Valve | Yes |
| Collapse Burst (mm) | 100 |
| Gasket ID (mm) | 62.1 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Outer Diameter (in) | 4.29 |
| Efficiency Beta | 21 Micron @ Beta 75 |
| Gasket OD (in) | 2.76 |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 147 |
| Gasket OD (mm) | 70 |
| Primary Application | AGCO 836647133 |
| Collapse Burst (in) | 6.9 |
| Length | 5.79 in, 147 mm |
| Thread Size | M24 x 1.5 |
| Bypass Valve Setting HR (BAR) | 30 bar |
| Outer Diameter (mm) | 109 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket I.D. | 2.44 in, 62.1 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Weight | 1.984 LB |
| EAN or UPC | 7423302014972 |

