- 3.72 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Style | Cartridge |
| Length (in) | 6.1 |
| Efficiency Beta 75 | 4 micron |
| Outer Diameter (in) | 3.72 |
| Collapse Burst (mm) | 100 mm |
| Outer Diameter (mm) | 94.5 |
| Length | 6.1 in, 155 mm |
| Collapse Burst (in) | 6.9 in |
| Inner Diameter (in) | 1.02 |
| Inner Diameter (mm) | 26 |
| Length (mm) | 155 |
| Type | Water Separator |
| Efficiency Test Std | ISO 19438 |
| Weight | 0.762 LB |
| EAN or UPC | 742330197882 |

