- 3.72 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Efficiency 95% | 4 micron |
| Efficiency Test Std | ISO 4548-12, JIS D 1617 |
| Length (mm) | 141.5 |
| Length (in) | 5.57 |
| Style | Cartridge |
| Efficiency Beta 75 | 4 micron |
| Collapse Burst (in) | 6.9 in |
| Outer Diameter (in) | 3.72 |
| Collapse Burst (mm) | 100 mm |
| Inner Diameter (mm) | 26 |
| Outer Diameter (mm) | 94.5 |
| Type | Water Separator |
| Inner Diameter (in) | 1.02 |
| Length | 5.57 in, 141.5 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330197875 |

