- 3.5 in Width
- Box Style
| Length | 3.5 in, 88.8 mm |
| Width (in) | 3.5 |
| Efficiency 99% | 35 micron |
| Style | Box |
| Length (in) | 3.5 |
| Width (mm) | 88.8 |
| Height (mm) | 55 |
| Length (mm) | 88.8 |
| Width | 3.5 in, 88.8 mm |
| Height (in) | 2.17 |
| Height | 2.17 in, 55 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330194546 |

