- 4.72 in Outside Diameter
- 1 1/4-12 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 120 |
| Gasket O.D. | 4.37 in, 111 mm |
| Length | 11.26 in, 286 mm |
| Efficiency Test Std | ISO 4548-12, JIS D 1617 |
| Length (in) | 11.26 |
| Length (mm) | 286 |
| Collapse Burst (mm) | 100 mm |
| Outer Diameter (in) | 4.72 |
| Efficiency Beta 75 | 6 micron |
| Gasket OD (mm) | 111 |
| Gasket I.D. | 3.84 in, 97.5 mm |
| Thread Size | 1 1/4-12 |
| Style | Spin-On |
| Gasket ID (mm) | 97.5 |
| Gasket OD (in) | 4.37 |
| Gasket ID (in) | 3.84 |
| Collapse Burst (in) | 6.9 in |
| Weight | 3.2 LB |
| EAN or UPC | 7423301944164 |

