- 4.39 in Outside Diameter
- Cartridge Style
| Efficiency Test Std | JIS D 1611 |
| Length | 19.06 in, 484 mm |
| Efficiency Beta 20 | 30 micron |
| Efficiency Beta 75 | 37 micron |
| Style | Cartridge |
| Weight | 4.851 LB |
| EAN or UPC | 742330189573 |
| Efficiency Test Std | JIS D 1611 |
| Length | 19.06 in, 484 mm |
| Efficiency Beta 20 | 30 micron |
| Efficiency Beta 75 | 37 micron |
| Style | Cartridge |
| Weight | 4.851 LB |
| EAN or UPC | 742330189573 |