- 3.54 in Outside Diameter
- Cartridge Style
| Efficiency Beta 20 | 30 micron |
| Efficiency Test Std | ISO 4548-12, JIS D 1611 |
| Efficiency Beta 75 | 37 micron |
| Length | 13.54 in, 344 mm |
| Style | Cartridge |
| Weight | 2.2 LB |
| EAN or UPC | 742330183779 |
| Efficiency Beta 20 | 30 micron |
| Efficiency Test Std | ISO 4548-12, JIS D 1611 |
| Efficiency Beta 75 | 37 micron |
| Length | 13.54 in, 344 mm |
| Style | Cartridge |
| Weight | 2.2 LB |
| EAN or UPC | 742330183779 |