- 5.35 in Outside Diameter
- Water Separator Type
- 1 1/4-12 UN Thread Size
- Spin-On Style
| Height | 12.01 in, 305 mm |
| Type | Water Separator |
| Collapse Burst (mm) | 290 mm |
| Height (mm) | 305 |
| Gasket OD (mm) | 109.5 |
| Overall Length (in) | 13.07 |
| Gasket ID (mm) | 97.5 |
| Gasket OD (in) | 4.31 |
| Gasket ID (in) | 3.84 |
| Outer Diameter (mm) | 136 |
| Collapse Burst (in) | 20 in |
| Height (in) | 12.01 |
| Outer Diameter (in) | 5.35 |
| Overall Length (mm) | 332 |
| Efficiency Beta 75 | 3 micron |
| Gasket I.D. | 3.84 in, 97.5 mm |
| Gasket O.D. | 4.31 in, 109.5 mm |
| Style | Spin-On |
| Thread Size | 1 1/4-12 UN |
| Weight | 2.0 LB |
| EAN or UPC | 742330229491 |

