- Ventilation Filter
applications
- HITACHI 4643580
| Width | 6.3 in, 160 mm |
| Length | 11.02 in, 280 mm |
| Width (in) | 6.3 |
| Width (mm) | 160 |
| Depth (in) | 2.17 |
| Length (mm) | 280 |
| Length (in) | 11.02 |
| Depth (mm) | 55 |
| Efficiency Test Std | ISO 10263-3 |
| Depth | 2.17 in, 55 mm |
| Type | Ventilation |
| Weight | 0.7 LB |
| EAN or UPC | 7423309886718 |

